Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX3000 Whole Home Mesh Wi-Fi AP

  • Mfr # HX510(1-PACK)

  • Zoro # G116425206


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Number of Broadband (RJ-45) Ports
1
Height
3.8 in
Encryption Standard
WPA2-PSK, WPS, WPA-PSK, WPA3-Personal, WPA3
ISM Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX510(1-PACK)
Zoro #
G116425206
UPC #
840031000000
Country of Origin
China

Dimensions

Width
4.7 in
Height
3.8 in
Depth
4.7 in

Details

Item
Wireless Router
Number of Broadband (RJ-45) Ports
1
Encryption Standard
WPA2-PSK, WPS, WPA-PSK, WPA3-Personal, WPA3
ISM Band
Yes
Wi-Fi Mesh System
Yes
Network Band
Dual Band
Wi-Fi Generation
Wi-Fi 6
Total Wireless Transmission Speed
375-MB/s
UNII Band
Yes
Mounting
Desktop
Package Contents
HX510 AX3000 Whole Home Mesh WiFi System 1 x RJ45 Ethernet Cable 1 x Power Adapter 1 x Quick Installation Guide
Frequency
2.40 GHz
Firewall Type
SPI
Broadband Transmission Technology
Ethernet
Number of Network (RJ-45) Ports
2
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
UNII Maximum Frequency
5 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.