Zoro Homepage

AX3000 WiFi 6 Ceiling Mount AP

  • Mfr # EAP653

  • Zoro # G012512154


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Encryption Standard
WPA2-ENT, WPA3-PSK, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA-ENT
MIMO Technology
Yes
Depth
6.3 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP653
Zoro #
G012512154
UPC #
840030705236
Country of Origin
Viet Nam

Dimensions

Depth
6.3 in
Height
1.3 in
Width
6.3 in

Details

Environmentally Friendly
Yes
Encryption Standard
WPA2-ENT, WPA3-PSK, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA-ENT
MIMO Technology
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
Package Contents
AX3000 Ceiling Mount WiFi 6 Access Point, Ceiling/Wall/Junction Box Mounting Kits, Installation Guide
PoE PD Port
Yes
Power Consumption
14.70 W
Frequency Band
5 GHz, 2.40 GHz
Ethernet Technology
Gigabit Ethernet
Wireless Transmission Speed
2.93-Gbit/s
Beamforming Technology
Yes
Network Band
Dual Band
Item
Wireless Access Point

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.