Shop TP-LINK

AX5400 TRI-BAND WI-FI 6E ROUTER SPEED: 574 MBPS AT 2.4 GHZ + 2402 MBPS AT 5 GHZ + 2402 MBPS AT 6

  • Mfr # ARCHER AXE75
  • Zoro # G916425239

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Total Number of Antennas
6
UNII Maximum Frequency
5 GHz
Encryption Standard
WPA3, WPS, WPA2-ENT, WPA-ENT, WPA2
Mounting
Desktop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARCHER AXE75
Zoro #
G916425239
UPC #
840031000000
Country of Origin
Viet Nam

Dimensions

Height
1.9 in
Depth
5.8 in
Width
10.7 in

Details

Item
Wireless Router
Environmentally Friendly
Yes
Total Number of Antennas
6
UNII Maximum Frequency
5 GHz
Encryption Standard
WPA3, WPS, WPA2-ENT, WPA-ENT, WPA2
Mounting
Desktop
Firewall Type
SPI
Wi-Fi Mesh System
Yes
Number of Network (RJ-45) Ports
4
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
Gigabit Ethernet
Network Band
Tri Band
Wi-Fi Generation
Wi-Fi 6E
USB
Yes
Number of Broadband (RJ-45) Ports
1
Total Wireless Transmission Speed
675-MB/s
Frequency
2.40 GHz
VPN Supported
Yes
Number of External Antennas
6
Broadband Transmission Technology
Ethernet
ISM Band
Yes
UNII Band
Yes

Description

AX5400 TRI-BAND WI-FI 6E ROUTER SPEED: 574 MBPS AT 2.4 GHZ + 2402 MBPS AT 5 GHZ + 2402 MBPS AT 6 GHZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.