Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX900 NANO DUAL BAND WI-FI 6 ADAPTER

  • Mfr # ARCHER TX10UB NANO

  • Zoro # G621708955


product price: $45.55
/ea

Key Features

Form Factor
External
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
UNII Band
Yes
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARCHER TX10UB NANO
Zoro #
G621708955
UPC #
810119102812
Country of Origin
China

Dimensions

Width
0.6 in
Height
0.3 in

Details

Form Factor
External
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
UNII Band
Yes
Host Interface
USB 2.0
ISM Band
Yes
Item
Wi-Fi/Bluetooth Combo Adapter
Wireless Transmission Speed
900-Mbit/s
ISM Maximum Frequency
2.40 GHz
Bluetooth Standard
Bluetooth 5.3
Includes
AX900 Nano Wi-Fi 6 Bluetooth 5.3 USB Adapter Quick Installation Guide
Device Supported
Notebook, Desktop Computer
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 6
Product Line
Archer TX10UB Nano

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.