Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AXE5400 HIGHGAIN WF6E USB ADAPTER

  • Mfr # ARCHER TXE70UH

  • Zoro # G021710015


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
1.2 in
Host Interface
USB 3.0
Network Band
Tri Band
Width
0.6 in
Product Line
Archer TXE70UH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER TXE70UH
Zoro #
G021710015
UPC #
840030711831
Country of Origin
Viet Nam

Dimensions

Height
1.2 in
Width
0.6 in

Details

Host Interface
USB 3.0
Network Band
Tri Band
Product Line
Archer TXE70UH
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
UNII Band
Yes
UNII Maximum Frequency
6 GHz
Item
Wi-Fi Adapter
ISM Maximum Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Maximum Data Transfer Rate
2.35-Gbit/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.