Zoro Homepage

BE11000 CEILING MOUNT WI-FI 7 AP

  • Mfr # EAP772

  • Zoro # G921706101


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Standard
Bluetooth 5.2
Power Consumption
22.57 W
Network Band
Tri Band
PoE PD Port
Yes
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP772
Zoro #
G921706101
UPC #
810142821018
Country of Origin
Viet Nam

Dimensions

Height
1.3 in
Width
8.7 in

Details

Bluetooth Standard
Bluetooth 5.2
Power Consumption
22.57 W
Network Band
Tri Band
PoE PD Port
Yes
Item
Wireless Access Point
MIMO Type
Multi User MIMO
Wi-Fi Generation
Wi-Fi 7
Wireless Transmission Speed
10.40-Gbit/s
Standards
IC CE FCC
MIMO Technology
Yes
Frequency Band
5 GHz, 6 GHz, 2.40 GHz
Mesh Supported
Yes
Encryption Standard
WPA2-PSK, WPA3-ENT, WPA3, WPA2-ENT, WPA-ENT, WPA3-Personal, WPA-PSK
Includes
BE11000 Ceiling Mount Tri-Band Wi-Fi 7 Access PointInstallation GuideCeiling/Wall/Junction Box Mounting Kits
Data Encryption
Yes
Form Factor
Ceiling Mountable, Wall Mountable
Beamforming Technology
Yes
Ethernet Technology
2.5 Gigabit Ethernet
AI-powered
Yes
Communication Protocols
SNMPv1/v2c/v3, RADIUS
Number of Network (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.