Zoro Homepage

BE21000 Whole Home Wi Fi 7 AP

  • Mfr # HB710 1 Pack

  • Zoro # G522807092


product price: $590.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB710 1 Pack
Zoro #
G522807092
UPC #
810142822114
Country of Origin
Viet Nam

Description

21 Gbps Tri-Band WiFi 7: 10-stream tri-band WiFi enables gaming, 4K/8K streaming, AR/VR, and high-speed downloading on multiple devices all at the same time. 10 Gbps Wired Connectivity: 1 x 10 GbE WAN/LAN port and 1 x 10 GbE LAN port ensure the ultimate internet access and ultra-fast wired connections. Multi-Link Operation (MLO): Achieve higher throughput for each device with lower latency and higher reliability via multi-link aggregation across three bands. Clear 320 MHz Channels: Enjoy robust, high-speed connectivity with doubled throughput on 320 MHz channels on the expansive and less-congested 6 GHz band. Whole Home Coverage: Create a smart mesh network with seamless coverage and greater flexibility based on standard mesh technology. More Connections: OFDMA and MU-MIMO technologies increase capacity and enable simultaneous transmission to more devices. Enhanced Security: WPA3 encryption, Multi-SSID, and parental controls provide a personalised and safer online experience. Easy Setup and Use: Set up your mesh network in minutes with the powerful Aginet app. Remote Management: Supports TAUC (TP-Link Aginet Unified Cloud, based on TR-369) along with TR-069, TR-098, TR-181, TR-111, and TR-143 protocols.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.