Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BE22000 WHOLE HOME MESH WI-FI 7 UNIT

  • Mfr # HB810(1-PACK)

  • Zoro # G022443172


product price: $741.99
/ea
Free Shipping & Returns

Key Features

UNII Maximum Frequency
6 GHz
Total Number of Expansion Slots
1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
3
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB810(1-PACK)
Zoro #
G022443172
UPC #
195285229304
Country of Origin
Multiple

Dimensions

Width
5 in
Number of Bandwidth Streams
12
Height
9.3 in

Details

UNII Maximum Frequency
6 GHz
Total Number of Expansion Slots
1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
3
Total Number of Network Ports
4
Encryption Standard
WPA2-PSK, WPA3-Personal, WPS, WPA-PSK
Number of Broadband (RJ-45) Ports
1
Standards
CE
Wi-Fi Generation
Wi-Fi 7
Broadband Transmission Technology
Ethernet
USB
Yes
Network Band
Tri Band
Expansion Slot Type
SFP+
VPN Supported
Yes
Firewall Type
SPI
USB Standard
USB 3.0
ISM Maximum Frequency
2.40 GHz
Wi-Fi Mesh System
Yes
Item
Wireless Router
MU-MIMO Technology
Yes
Total Wireless Transmission Speed
2.38-GB/s
Ethernet Technology
10 Gigabit Ethernet
Includes
BE19000 Whole Home Mesh Wi-Fi 7 AP 1 x RJ45 Ethernet Cable 1 x Power Adapter 1 x Quick Installation Guide
UNII Band
Yes
ISM Band
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.