Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BE3600 DUAL-BAND WI-FI 7 ROUTER

  • Mfr # ARCHER BE230

  • Zoro # G522444204


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Generation
Wi-Fi 7
Network Band
Dual Band
Certifications & Standards
CE FCC
Broadband Transmission Technology
Ethernet
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER BE230
Zoro #
G522444204
UPC #
840030708442
Country of Origin
China

Dimensions

Number of Bandwidth Streams
4

Details

Wi-Fi Generation
Wi-Fi 7
Item
Wireless Router
Network Band
Dual Band
Certifications & Standards
CE FCC
Broadband Transmission Technology
Ethernet
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
WPA3, WPA-ENT, WPS, WPA2-ENT, WPA, WPA2
Frequency
2.40 GHz
USB Version
USB 3.0
ISM Band
Yes
Total Number of Antennas
4
VPN Supported
Yes
Total Wireless Transmission Speed
460.80-MB/s
Wireless LAN Standard
IEEE 802.11be
Wi-Fi Mesh System
Yes
Virtual Assistant Supported
Alexa/Google Assistant
Number of Network (RJ-45) Ports
4
Number of External Antennas
4
UNII Band
Yes
MU-MIMO Technology
Yes
Firewall Type
SPI
UNII Maximum Frequency
5 GHz
Number of Broadband (RJ-45) Ports
1
Total Number of Network Ports
5
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.