Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BE9300 WF7 BLUETOOTH 5.3 PCIE ADAPTER

  • Mfr # ARCHER TBE550E

  • Zoro # G422445103


product price: $121.99
/ea
Free Shipping & Returns

Key Features

UNII Maximum Frequency
6 GHz
Form Factor
Plug-in Card
ISM Band
Yes
ISM Maximum Frequency
2.40 GHz
Bluetooth Standard
Bluetooth 5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCHER TBE550E
Zoro #
G422445103
UPC #
840030710001
Country of Origin
China

Dimensions

Height
3.7 in
Card Height
Low-profile
Width
0.8 in

Details

UNII Maximum Frequency
6 GHz
Form Factor
Plug-in Card
ISM Band
Yes
ISM Maximum Frequency
2.40 GHz
Bluetooth Standard
Bluetooth 5.4
Product Line
Archer TBE550E
Host Interface
PCI Express
Network Band
Tri Band
Item
Wi-Fi/Bluetooth Combo Adapter
Wi-Fi Generation
Wi-Fi 7
Wireless LAN Standard
IEEE 802.11be
Wireless Transmission Speed
9.11-Gbit/s
UNII Band
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.