Zoro Homepage

BLUETOOTH 5.0 NANO USB ADAPTER

  • Mfr # UB500

  • Zoro # G814911742


product price: $16.89
/ea

Key Features

Device Supported
Desktop Computer/Notebook
Package Contents
Bluetooth 5.0 Nano USB Adapter, Quick Installation Guide
Host Interface
USB 2.0
Environmentally Friendly
Yes
Bluetooth Standard
Bluetooth 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB500
Zoro #
G814911742
UPC #
840030703447
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.3 in
Depth
0.6 in

Details

Item
Bluetooth Adapter
Device Supported
Desktop Computer/Notebook
Package Contents
Bluetooth 5.0 Nano USB Adapter, Quick Installation Guide
Host Interface
USB 2.0
Environmentally Friendly
Yes
Bluetooth Standard
Bluetooth 5.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.