BLUETOOTH 5.3 LONGRANGE USB ADAPTER
Mfr # UB500 PLUS
Zoro # G321704400
product price: $30.35
/eaKey Features
Form Factor
External
Height
0.7 in
Device Supported
Notebook, Computer
Bluetooth Standard
Bluetooth 5.3
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB500 PLUS
Zoro #
G321704400
UPC #
197105734203
Country of Origin
China
Dimensions
Height
0.7 in
Width
1.7 in
Details
Form Factor
External
Device Supported
Notebook, Computer
Bluetooth Standard
Bluetooth 5.3
Host Interface
USB
Item
Bluetooth Adapter
Includes
Long Range Bluetooth USB Adapter Quick Installation Guide
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.