Zoro Homepage

Gigabit Multi-WAN VPN Router

  • Mfr # ER605

  • Zoro # G812448738


product price: $72.65
/ea

Key Features

Height
1 in
Number of Broadband (RJ-45) Ports
1
Environmentally Friendly
Yes
Broadband Transmission Technology
Ethernet
Width
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER605
Zoro #
G812448738
UPC #
845973089597
Country of Origin
China

Dimensions

Height
1 in
Width
6.2 in
Depth
4 in

Details

Item
Wireless Router
Number of Broadband (RJ-45) Ports
1
Environmentally Friendly
Yes
Broadband Transmission Technology
Ethernet
Number of Network (RJ-45) Ports
4
VPN Supported
Yes
Package Contents
Omada Gigabit VPN Router, Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide
Ethernet Technology
Gigabit Ethernet
Firewall Type
SPI, NAT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.