Zoro Homepage

JETSTREAM 16-PORT 10GE SFP+ L2+ MANAGED SWITCH

  • Mfr # TL-SX3016F

  • Zoro # G414879060


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Depth
8.7 in
Networking Standards
IEEE 802.1D, IEEE 802.1ab, IEEE 802.1p, IEEE 802.1x, IEEE 802.3x, IEEE 802.1s, IEEE 802.3ad, IEEE 802.1Q, IEEE 802.1w
Total Number of Expansion Slots
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SX3016F
Zoro #
G414879060
UPC #
840030702488
Country of Origin
China

Dimensions

Depth
8.7 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Networking Standards
IEEE 802.1D, IEEE 802.1ab, IEEE 802.1p, IEEE 802.1x, IEEE 802.3x, IEEE 802.1s, IEEE 802.3ad, IEEE 802.1Q, IEEE 802.1w
Total Number of Expansion Slots
16
Frequency
60 Hz, 50 Hz
Media Type Supported
Optical Fiber
Manageable
Yes
Network Technology
10GBase-X
Package Contents
JetStream 16-Port 10GE SFP+ L2+ Managed Switch, 2 x Power Cords, Quick Installation Guide, Rackmount Kit, Rubber Feet
Power Source
Power Supply
Environmentally Friendly
Yes
Number of SFP+ Slots
16
Power Consumption
32.74 W
Port/Expansion Slot Details
1(6) 10 Gigabit Ethernet Expansion Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.