Zoro Homepage

JETSTREAM 16-PORT GIGABIT SMART SWITCH WITH 2 SFP SLOTS

  • Mfr # SG2218

  • Zoro # G614883171


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Width
17.3 in
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Depth
7.1 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG2218
Zoro #
G614883171
UPC #
840030702471
Country of Origin
China

Dimensions

Width
17.3 in
Depth
7.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Expansion Slot Type
SFP (mini-GBIC)
Networking Standards
IEEE 802.1Q, IEEE 802.1x, IEEE 802.1w, IEEE 802.3ad, IEEE 802.3x, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1s
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
2
Frequency
60 Hz, 50 Hz
Total Number of Network Ports
16
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Power Source
Power Supply
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (16) Gigabit Ethernet Network
Power Consumption
12.30 W
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.