JETSTREAM 24-PORT 10/100MBPS + 4-PORT GIGABIT SMART SWITCH WITH 24-PORT POE+

  • Mfr # SL2428P

  • Zoro # G014897693


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Networking Standards
IEEE 802.1x, IEEE 802.1w, IEEE 802.3u, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1D, IEEE 802.1p, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3i, IEEE 802.3z, IEEE 802.3az, IEEE 802.3af, IEEE 802.3ad, IEEE 802.3x
Expansion Slot Type
SFP
Uplink Port
Yes
Manageable
Yes
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2428P
Zoro #
G014897693
UPC #
845973088699
Country of Origin
China

Dimensions

Depth
7.1 in
Width
17.3 in
Height
1.7 in

Details

Networking Standards
IEEE 802.1x, IEEE 802.1w, IEEE 802.3u, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1D, IEEE 802.1p, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3i, IEEE 802.3z, IEEE 802.3az, IEEE 802.3af, IEEE 802.3ad, IEEE 802.3x
Expansion Slot Type
SFP
Uplink Port
Yes
Manageable
Yes
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(2)-10/100/1000 Mbps RJ-45 Port, (2) Gigabit SFP Expansion Slot, 2(4) 10/100 Mbps RJ-45 PoE+ Network Port
Network (RJ-45)
Yes
Total Number of Network Ports
24
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
2
Power Source
Power Supply
Power Consumption
286.70 W
Compatible Rack Unit
1U
Maximum Data Transfer Rate
125-MB/s
Input Voltage
230 V AC, 120 V AC
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Package Contents
Omada 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+ Installation Guide Rackmount Kit Rubber Feet
PoE Budget
250 W
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.