JETSTREAM 4-PORT 10GBASE-T AND 2-PORT 10GE SFP+ L2+ MANAGED SWITCH WITH 4-PORT P

  • Mfr # SX3206HPP

  • Zoro # G014885454


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Zero-Touch Provisioning (ZTP)
Mounting
Rack, Desktop
Width
11.6 in
Includes
Omada 6-Port 10GE L2+ Managed Switch with 4-Port PoE++, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SX3206HPP
Zoro #
G014885454
UPC #
840030702570
Country of Origin
China

Dimensions

Width
11.6 in
Depth
7.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Zero-Touch Provisioning (ZTP)
Mounting
Rack, Desktop
Includes
Omada 6-Port 10GE L2+ Managed Switch with 4-Port PoE++, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Network Technology
10GBase-X, 10GBase-T
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 4 x 10 Gigabit Ethernet PoE++
Networking Standards
IEEE 802.3af, IEEE 802.3x, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.1x, IEEE 802.3at, IEEE 802.3ah, IEEE 802.1p
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Power Consumption
244.90 W
PoE Budget
200 W
Total Number of Expansion Slots
2
Total Number of Network Ports
4
Power Source
Power Supply
Frequency
60 Hz, 50 Hz
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP+
Number of SFP+ Slots
2
Application
Network, Wireless Access Point
Modular
Yes
Layer Supported
2
Mounting Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.