JETSTREAM 48 PORT GIGABIT L2+ MANAGED SWITCH WITH 4 10GE SFP+ SLOTS PORT: 48GIG

  • Mfr # SG3452X

  • Zoro # G714879067


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Number of SFP+ Slots
4
Media Type Supported
Twisted Pair, Optical Fiber
Width
17.3 in
Depth
8.7 in
Networking Standards
IEEE 802.1ab, IEEE 802.1x, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ah, IEEE 802.1Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3452X
Zoro #
G714879067
UPC #
840030702501
Country of Origin
China

Dimensions

Width
17.3 in
Depth
8.7 in
Height
1.7 in

Details

Item
Ethernet Switch
Number of SFP+ Slots
4
Media Type Supported
Twisted Pair, Optical Fiber
Networking Standards
IEEE 802.1ab, IEEE 802.1x, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ah, IEEE 802.1Q
Total Number of Network Ports
48
Power Source
Power Supply
Power Consumption
32.72 W
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Manageable
Yes
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Network (RJ-45)
Yes
Package Contents
JetStream 48-Port Gigabit L2+ Managed Switch with 4 10GE SFP+ Slots, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Input Voltage
230 V AC, 120 V AC
Expansion Slot Type
SFP+
Uplink Port
Yes
Features
Remote Monitoring (RMON), DHCP Relay, Cable Diagnostic, Zero-Touch Provisioning (ZTP), Unicast Storm Control, Dynamic ARP Inspection, Loopback Detection, Virtual LAN (VLAN), Multicast Storm Control, IGMP Snooping, Link Aggregation, Fanless, Broadcast Storm Control, Auto-negotiation, Quality of Service (QoS), Flow Control, Access Control List, DHCP Snooping
Mounting
Rack-mountable, Desktop
Layer Supported
2
Data Link Protocols
HTTPS, HTTP
Product Material
Metal
Max. Data Rate
1.25-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.