Zoro Homepage

JETSTREAM 48-PORT GIGABIT L2 MANAGED SWITCH WITH 4 SFP SLOTS

  • Mfr # SG3452

  • Zoro # G014897709


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
32.80 W
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Network (RJ-45)
Yes
Depth
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3452
Zoro #
G014897709
UPC #
845973010164
Country of Origin
China

Dimensions

Depth
8.7 in
Height
1.7 in
Width
17.3 in

Details

Power Consumption
32.80 W
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Network (RJ-45)
Yes
Number of SFP Slots
4
Package Contents
JetStream 48-Port Gigabit L2 Managed Switch with 4 SFP Slots, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Environmentally Friendly
Yes
Total Number of Expansion Slots
4
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Expansion Slot Type
SFP
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Networking Standards
IEEE 802.1w, IEEE 802.1p, IEEE 802.1x, IEEE 802.3ad, IEEE 802.1Q, IEEE 802.1D, IEEE 802.3x, IEEE 802.1ab, IEEE 802.1s
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
48
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.