Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JetStream 52-Port Gig L2 Mgd POE Switch

  • Mfr # SG3452P

  • Zoro # G309916764


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Zero-Touch Provisioning (ZTP)
Material
Metal
Mounting
Rack, Desktop
Application
Network, Printer, IP Camera, Wireless Access Point, IP Phone, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3452P
Zoro #
G309916764
UPC #
840030702365
Country of Origin
Hong Kong

Dimensions

Height
1.7 in
Width
17.3 in
Depth
13 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Zero-Touch Provisioning (ZTP)
Material
Metal
Mounting
Rack, Desktop
Application
Network, Printer, IP Camera, Wireless Access Point, IP Phone, Desktop
Includes
Omada 52-Port Gigabit L2+ Managed Switch with 48-Port PoE+, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Networking Standards
IEEE 802.3x, IEEE 802.3at, IEEE 802.1p, IEEE 802.3ah, IEEE 802.1Q, IEEE 802.1x, IEEE 802.3ab, IEEE 802.3af
Network Technology
10/100/1000Base-T, 1000Base-X
Manageable
Yes
Total Number of Expansion Slots
4
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Power Consumption
464.20 W
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
48
Number of SFP Slots
4
PoE Budget
384 W
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
Layer Supported
2
Mounting Type
Rack-mountable, Desktop
Modular
Yes
Housing Material
Metal

Description

384 W PoE Budget: 48x 802.3at/af-compliant PoE+ ports with a total power supply of 384 W. FullGigabit Ports: 48x gigabit RJ45 ports and 4x gigabit SFP Slots provide high-speed connections.- Integrated into Omada SDN: Zero-Touch Provisioning ZTP, Centralized Cloud Management, and Intelligent Monitoring.- Centralized Management: Cloud access and Omada app for ultra convenience and easy management.- Static Routing: Helps route internal traffic for more efficient use of network resources.- Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1x, Radius Authentication, and more.- Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.- Standalone Management: Web, CLI Console Port, Telnet, SSH, SNMP, RMON, and Dual Image bring powerful management capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.