
JETSTREAM 8-PORT 10GE SFP+ L2+ MANAGED SWITCH
Mfr # SX3008F
Zoro # G814883094
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Width
17.3 in
Depth
7.1 in
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX3008F
Zoro #
G814883094
UPC #
840030702495
Country of Origin
China
Dimensions
Height
1.7 in
Width
17.3 in
Depth
7.1 in
Details
Item
Ethernet Switch
Includes
Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Mounting
Rack
Manageable
Yes
Port/Expansion Slot Details
(8) 10 Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Networking Standards
IEEE 802.1s, IEEE 802.3x, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1p, IEEE 802.1D, IEEE 802.1x, IEEE 802.1ab, IEEE 802.1w
Power Consumption
15.46 W
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet
Environmentally Friendly
Yes
Number of SFP+ Slots
8
Network Technology
10GBase-X
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
8
Frequency
60 Hz, 50 Hz
Green Environmental Attribute
Environmentally Friendly
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.