
JetStream Ethernet Switch
Mfr # TLSG3428XMP
Zoro # G710329924
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack-mountable
Includes
JetStream TL-SG3428XMP Ethernet Switch, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Number of Ports
24
Number of Expansion Slots
4
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLSG3428XMP
Zoro #
G710329924
UPC #
845973088101
Country of Origin
China
Details
Item
Ethernet Switch
Mounting
Rack-mountable
Includes
JetStream TL-SG3428XMP Ethernet Switch, Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
Number of Ports
24
Number of Expansion Slots
4
Media Type Supported
Optical Fiber
Networking Standards
IEEE 802.1p
Network (RJ-45)
Yes
Manageable
Yes
Number of SFP+ Slots
4
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Port/Expansion Slot Details
(24) Gigabit Ethernet PoE+
Power Consumption
34.40 W
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Uplink Port
Yes
PoE Budget
384 W
Frequency
60 Hz
Description
JetStream 24-Port Gigabit and 4-Port 10GE SFP+ L2+ Managed Switch with 24-Port PoE+. Features 24x 802.3af/at compliant PoE+ ports, the switch supports up to 384 W total PoE power budget. Designed to use a single Ethernet cable for both data and power transmission, it offers flexible deployment for PoE-supported devices such as wireless access points, IP cameras, and IP phones, lowering infrastructure costs for small businesses. Omada's Software-Defined Networking SDN platform integrates network devices, including access points, switches, and gateways, providing 100% centralized cloud management. Omada creates a highly scalable network-all controlled from a single interface. Seamless wireless and wired connections are provided, ideal for use in hospitality, education, retail, offices, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.