N300 POCKET AP ROUTER, 2.4GHZ, 802.11N/G/B, 1 ETHERNET PORT, 1 MICRO USB PORT
Mfr # TL-WR802N
Zoro # G421703884
product price:Â $39.15
/eaKey Features
Number of Broadband (RJ-45) Ports
1
Number of Internal Antennas
2
Network Band
Single Band
USB
Yes
Firewall Type
SPI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL-WR802N
Zoro #
G421703884
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.2 in
Height
0.7 in
Width
2.2 in
Details
Number of Broadband (RJ-45) Ports
1
Number of Internal Antennas
2
Network Band
Single Band
USB
Yes
Firewall Type
SPI
Mounting
Desktop
Encryption Standard
WPA2-ENT, WEP, WPA2, WPA
ISM Band
Yes
Ethernet Technology
Fast Ethernet
Broadband Transmission Technology
Ethernet
Frequency
2.40 GHz
Total Wireless Transmission Speed
37.50-MB/s
Item
Wireless Router
Wi-Fi Generation
Wi-Fi 4
Wireless LAN Standard
IEEE 802.11n
Total Number of Antennas
2
Package Contents
300Mbps Wireless N Nano Router Power Adapter USB Cable RJ45 Ethernet Cable Quick Installation Guide Resource CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.