OMADA 10G MINIGBIC MODULES
Mfr # MC420L
Zoro # G721708169
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
1
Power Source
Power Supply
Form Factor
Standalone, Desktop
Standards
UL
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC420L
Zoro #
G721708169
UPC #
810142823098
Country of Origin
Viet Nam
Dimensions
Height
1.1 in
Width
3.7 in
Details
Number of Network (RJ-45) Ports
1
Power Source
Power Supply
Form Factor
Standalone, Desktop
Standards
UL
Network (RJ-45)
Yes
Expansion Slot Type
SFP+
Number of SFP+ Slots
1
Network Standard
10GBase-LR, 10GBase-SR, 10GBase-T
Power Consumption
4.12 W
Number of Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
1
Fiber Mode Supported
Multi-mode, Single-mode
Includes
MC420L Omada 10G Multi-Gigabit SFP Media Converter Power Adapter Installation Guide
Item
Transceiver/Media Converter
Ethernet Technology
10 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.