Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omada 5 Port Gig Switch

  • Mfr # DS105G

  • Zoro # G913751270


product price: $26.39
/ea

Key Features

Input Voltage
5 V DC
Description/Special Features
Fanless
Width
3.9 in
Depth
3.9 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS105G
Zoro #
G913751270
UPC #
840030712036
Country of Origin
China

Dimensions

Width
3.9 in
Depth
3.9 in
Height
1 in

Details

Item
Ethernet Switch
Input Voltage
5 V DC
Description/Special Features
Fanless
Mounting
Desktop, Wall
Includes
Omada 5-Port Gigabit Desktop Switch, Power Adapter, Installation Guide
Network Technology
10/100/1000Base-T
Environmentally Friendly
Yes
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Networking Standards
IEEE 802.3x, IEEE 802.3ab, IEEE 802.3u, IEEE 802.1p, IEEE 802.3i
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Power Source
DC, Power Adapter
Power Consumption
3.10 W
Network (RJ-45)
Yes
Application
Network
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Material
Metal
Housing Material
Metal
Mounting Type
Desktop, Wall Mountable
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.