OMADA 5-PORT GIGABIT EASY SMART SWITCH
Mfr # DS105GE
Zoro # G522445898
product price: $38.99
/eaKey Features
Input Voltage
5 V DC
Features
Fanless
Ethernet Technology
Gigabit Ethernet
Networking Standards
IEEE 802.1Q, IEEE 802.3i, IEEE 802.1p, IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab
Standards
CE FCC RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS105GE
Zoro #
G522445898
UPC #
840030712593
Country of Origin
Viet Nam
Dimensions
Width
3.9 in
Height
1 in
Details
Item
Ethernet Switch
Input Voltage
5 V DC
Features
Fanless
Ethernet Technology
Gigabit Ethernet
Networking Standards
IEEE 802.1Q, IEEE 802.3i, IEEE 802.1p, IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab
Standards
CE FCC RoHS
Includes
Omada 5-Port Gigabit Easy Smart Switch Power Adapter Installation Guide
Network (RJ-45)
Yes
Port/Expansion Slot Details
5 x 10/100/1000BASE-T Gigabit Ethernet RJ-45 Network
Power Source
Power Adapter, DC
Media Type Supported
Twisted Pair
Power Consumption
2.82 W
Total Number of Network Ports
5
Form Factor
Wall Mountable, Desktop
Network Standard
10/100/1000Base-T
Frequency
50 Hz
Maximum Data Transfer Rate
125-MB/s
Color
Gray
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.