Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omada 54V 30W 2.5G PasPoE Adp

  • Mfr # POE5430G-M2

  • Zoro # G522640002


product price: $29.25
/ea

Key Features

Includes
2.5G Passive PoE AdapterPower CordInstallation Guide
Form Factor
Wall Mountable
Width
4.3 in
Standards
CEFCCBSMIULKCIEEE802.3iIEEE 802.3uIEEE 802.3abIEEE 802.3bz
Output Ports
1 x RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE5430G-M2
Zoro #
G522640002
UPC #
840460600866
Country of Origin
Viet Nam

Dimensions

Width
4.3 in
Height
1.4 in

Details

Includes
2.5G Passive PoE AdapterPower CordInstallation Guide
Form Factor
Wall Mountable
Item
PoE Injector
Standards
CEFCCBSMIULKCIEEE802.3iIEEE 802.3uIEEE 802.3abIEEE 802.3bz
Output Ports
1 x RJ-45
Maximum Output Voltage
54 V DC
Maximum Output Current
560 mA
Maximum Output Power
30 W
Input Ports
1 x RJ-45

Description

Omada 54V 30W 2.5G Passive PoE Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.