Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omada 5P PoE+EasyMngdSwch

  • Mfr # ES205GP

  • Zoro # G915232203


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Height
1 in
Depth
3.9"
Networking Standards
IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3af, IEEE 802.3i
Port/Expansion Slot Details
4 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES205GP
Zoro #
G915232203
UPC #
810142820431
Country of Origin
Viet Nam

Dimensions

Width
3.9 in
Height
1 in
Depth
3.9"

Details

Item
Ethernet Switch
Networking Standards
IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3af, IEEE 802.3i
Port/Expansion Slot Details
4 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Power Source
DC, Power Adapter
Total Number of Network Ports
5
Input Voltage
5 V DC
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T
MTBF
559597 Hour
Ethernet Technology
Gigabit Ethernet
PoE Budget
65 W
Network (RJ-45)
Yes
Manageable
Yes
Layer Supported
2
Product Material
Metal
Form Factor
Wall Mountable, Desktop
Features
Plug and Play, Reset Button, Fanless, Intelligent monitoring, Zero-Touch Provisioning (ZTP)
Network Standard
10/100/1000Base-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.