Zoro Homepage

OMADA 8-PORT GIGABIT DESKTOP SWITCH WITH 8-PORT POE+

  • Mfr # DS108GP

  • Zoro # G521701797


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Input Voltage
53.5 V DC
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.1p, IEEE 802.3x, IEEE 802.3at, IEEE 802.3af
Height
1 in
Power Consumption
74.39 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS108GP
Zoro #
G521701797
UPC #
190017738567
Country of Origin
Singapore

Dimensions

Height
1 in
Width
4 in
Depth
6.2 in

Details

Input Voltage
53.5 V DC
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.1p, IEEE 802.3x, IEEE 802.3at, IEEE 802.3af
Power Consumption
74.39 W
Network Standard
10/100/1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+
PoE (RJ-45) Port
Yes
Item
Ethernet Switch
Total Number of Network Ports
8
Power Source
Power Adapter, PoE, DC
Ethernet Technology
Gigabit Ethernet
Form Factor
Desktop
Features
Fanless

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.