Zoro Homepage

OMADA 8 PORT GIGABIT POE+ MANAGED SWITCH

  • Mfr # SG2210MP

  • Zoro # G514883127


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Depth
7.1 in
Height
1.7 in
Mounting
Rack, Desktop
Width
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG2210MP
Zoro #
G514883127
UPC #
845973088675
Country of Origin
Viet Nam

Dimensions

Depth
7.1 in
Height
1.7 in
Width
11.6 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Mounting
Rack, Desktop
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot
Network Technology
1000Base-X, 10/100/1000Base-T
Compatible Rack Unit
1U
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
2
PoE Budget
150 W
Total Number of Network Ports
10
Power Source
Power Supply, AC, PoE+
Number of SFP Slots
2
Networking Standards
IEEE 802.3az, IEEE 802.3x, IEEE 802.1s, IEEE 802.1D, IEEE 802.3z, IEEE 802.3i, IEEE 802.1Q, IEEE 802.3at, IEEE 802.3ad, IEEE 802.1x, IEEE 802.1p, IEEE 802.3u, IEEE 802.1w, IEEE 802.3ab, IEEE 802.3af
Power Consumption
173.90 W
Manageable
Yes
Application
Network, Retail, Education, Office
Layer Supported
4
Mounting Type
Desktop, Rack-mountable
Modular
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.