Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA AX3000 GIGABIT VPN ROUTER

  • Mfr # ER706W-4G

  • Zoro # G821702067


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
Cellular Generation
4G+
Ethernet Technology
Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
ISM Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER706W-4G
Zoro #
G821702067
UPC #
840030709524
Country of Origin
Viet Nam

Dimensions

Height
1.4 in
SIM Size Supported
Nano
Width
8.9 in
Depth
5.2 in

Details

Wireless LAN Standard
IEEE 802.11ax
Cellular Generation
4G+
Ethernet Technology
Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
ISM Band
Yes
Cellular Data Connectivity Technology
HSDPA, LTE, HSUPA, HSPA+, DC-HSDPA, WCDMA
Network Band
Dual Band
Number of Network (RJ-45) Ports
4
Encryption Standard
WPA2, AES (192-bit), WPA3-Personal, SHA-1, MD5, SHA-512, 3DES, WPA, SHA-384, DES, WPA3-ENT, WPA-ENT, AES (128-bit), WPA2-ENT, AES (256-bit)
Number of External Antennas
5
Mounting
Wall Mountable, Desktop, Pole-mountable
Number of SIM Card Supported
1
Total Number of Network Ports
5
Wi-Fi Mesh System
Yes
Total Wireless Transmission Speed
372-MB/s
Item
Modem/Wireless Router
UNII Band
Yes
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 6
Total Number of Expansion Slots
1
Total Number of Antennas
5
Standard Memory
512 MB
VPN Supported
Yes
Frequency
2.40 GHz
Broadband Transmission Technology
Ethernet, Cable
Firewall Type
NAT
Expansion Slot Type
SFP (mini-GBIC)
Flash Memory Capacity
128 MB
Memory Technology
DDR4 SDRAM
MU-MIMO Technology
Yes
Cellular Network Supported
WCDMA 850, LTE 3600, LTE 2500, LTE 700, WCDMA 2100, LTE 800, WCDMA 900, LTE 2600, LTE 2300, WCDMA 1800, LTE 850, LTE 1800, LTE 2100, LTE 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.