Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omada AX3000 Wi-Fi 6 Gig VPN Router

  • Mfr # ER706W

  • Zoro # G721701597


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Omada AX3000 Gigabit VPN RouterPower AdapterQuick Installation Guide
USB Version
USB 3.0
Total Number of Antennas
3
Number of Network (RJ-45) Ports
4
UNII Maximum Frequency
5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER706W
Zoro #
G721701597
UPC #
840030705250
Country of Origin
China

Dimensions

Depth
5.2 in
Width
8.9 in
Height
1.4 in

Details

Package Contents
Omada AX3000 Gigabit VPN RouterPower AdapterQuick Installation Guide
USB Version
USB 3.0
Total Number of Antennas
3
Number of Network (RJ-45) Ports
4
UNII Maximum Frequency
5 GHz
Frequency
2.40 GHz
ISM Band
Yes
Item
Wireless Router
Wi-Fi Generation
Wi-Fi 6
Broadband Transmission Technology
Ethernet
Encryption Standard
AES (256-bit), WPA2-PSK, SHA-512, WPA-PSK, WPA3-ENT, WPA-ENT, SHA-1, SHA-384, DES, AES (192-bit), WPA2-ENT, WPA3-PSK, AES (128-bit), SHA-256, MD5, 3DES
Wi-Fi Mesh System
Yes
UNII Band
Yes
Total Wireless Transmission Speed
372-MB/s
USB
Yes
VPN Supported
Yes
Total Number of Expansion Slots
1
Total Number of Network Ports
5
MU-MIMO Technology
Yes
Certifications & Standards
FCCCE
Firewall Type
NAT
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of External Antennas
3
Network Band
Dual Band
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Mounting
Desktop, Wall Mountable
Number of Broadband (RJ-45) Ports
1
Memory Technology
DDR4 SDRAM
Standard Memory
512 MB
Processor Core
Quad-core (4 Core)
Processor Type
Cortex A53
Flash Memory Capacity
128 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.