OMADA BE11000 CEILING MOUNT TRI-BAND WI-FI 7 ACCESS POINT
Mfr # EAP773
Zoro # G222606292
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Bluetooth Standard
Bluetooth 5.2
Number of Network (RJ-45) Ports
1
Communication Protocols
SNMPv1/v2c/v3, RADIUS
Product Line
Omada
PoE PD Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAP773
Zoro #
G222606292
UPC #
840030711916
Country of Origin
Viet Nam
Dimensions
Height
1.3 in
Width
8.7 in
Details
Bluetooth Standard
Bluetooth 5.2
Number of Network (RJ-45) Ports
1
Communication Protocols
SNMPv1/v2c/v3, RADIUS
Product Line
Omada
PoE PD Port
Yes
Form Factor
Wall Mountable, Ceiling Mountable
Frequency Band
6 GHz, 2.40 GHz, 5 GHz
Beamforming Technology
Yes
MIMO Technology
Yes
Ethernet Technology
10 Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Wireless Transmission Speed
10.40-Gbit/s
Item
Wireless Access Point
Encryption Standard
WPA3-Personal, WPA2-ENT, WPA3-ENT, WPA3, WPA2-PSK, WPA-PSK, WPA-ENT
Network Band
Tri Band
Data Encryption
Yes
Wi-Fi Generation
Wi-Fi 7
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.