Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA BE22000 CEILING MOUNT TRI-BAND WI-FI 7 ACCESS POINT

  • Mfr # EAP783

  • Zoro # G122606125


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Standards
IC CE FCC
Height
1.8 in
MIMO Type
Multi User MIMO
Form Factor
Ceiling Mountable, Wall Mountable
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP783
Zoro #
G122606125
UPC #
840030710070
Country of Origin
Viet Nam

Dimensions

Height
1.8 in
Width
11 in

Details

Standards
IC CE FCC
MIMO Type
Multi User MIMO
Form Factor
Ceiling Mountable, Wall Mountable
MIMO Technology
Yes
Encryption Standard
WPA3, WPA2-ENT, WPA-ENT, WPA-PSK, WPA3-ENT, WPA2-PSK, WPA3-Personal
Includes
EAP783 Wireless Access PointInstallation GuideCeiling/Wall Mounting Kits
Frequency Band
2.40 GHz, 6 GHz, 5 GHz
Communication Protocols
RADIUS, SNMPv1/v2c/v3, SSH
Data Encryption
Yes
Ethernet Technology
10 Gigabit Ethernet
Power Consumption
39 W
PoE PD Port
Yes
Network Band
Tri Band
Item
Wireless Access Point
Wireless Transmission Speed
21.03-Gbit/s
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Mesh Supported
Yes
Number of Network (RJ-45) Ports
2
Wi-Fi Generation
Wi-Fi 7
Beamforming Technology
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.