Zoro Homepage

OMADA CLOUD CONTROLLER

  • Mfr # OC300

  • Zoro # G216432883


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Product Condition
New
Frequency
60 Hz, 50 Hz
Width
7.1 in
Standards
CE, FCC
Height
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC300
Zoro #
G216432883
UPC #
845973000000
Country of Origin
Multiple

Dimensions

Width
7.1 in
Height
11.6 in

Details

Product Condition
New
Item
Infrastructure Management Equipment
Frequency
60 Hz, 50 Hz
Standards
CE, FCC
Input Voltage
120 V AC, 230 V AC
Color
Black
Includes
OC300 Infrastructure Management Equipment, Quick Installation Guide, Ethernet Cable, Power Cord, Rackmount Kit
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.