Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA GIGABIT MULTI-WAN VPN ROUTER

  • Mfr # ER605

  • Zoro # G814878649


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Firewall Type
SPI, NAT
Package Contents
Omada Gigabit VPN Router, Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide
VPN Supported
Yes
Height
1 in
Number of Broadband (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER605
Zoro #
G814878649
UPC #
845973089597
Country of Origin
China

Dimensions

Height
1 in
Depth
4 in
Width
6.2 in

Details

Item
Wireless Router
Firewall Type
SPI, NAT
Package Contents
Omada Gigabit VPN Router, Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide
VPN Supported
Yes
Number of Broadband (RJ-45) Ports
1
Number of Network (RJ-45) Ports
4
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Broadband Transmission Technology
Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.