Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA MULTI-GIGABIT VPN ROUTER

  • Mfr # ER707-M2

  • Zoro # G422606139


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
1
Management Port
Yes
Network Technology
2.5GBase-T, 1000Base-T, 1000Base-X
Ethernet Technology
2.5 Gigabit Ethernet
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER707-M2
Zoro #
G422606139
UPC #
840030705274
Country of Origin
Viet Nam

Dimensions

Height
1.4 in
Width
8.9 in
Depth
5.2 in

Details

Total Number of Expansion Slots
1
Management Port
Yes
Item
Router
Network Technology
2.5GBase-T, 1000Base-T, 1000Base-X
Ethernet Technology
2.5 Gigabit Ethernet
USB Version
USB 2.0
Power Source
Power Adapter
Number of WAN Ports
6
Environmentally Friendly
Yes
Mounting
Wall Mountable, Desktop
Networking Standards
IEEE 802.1Q
Power Consumption
14.20 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.