Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA SDN AX1800 WIFI6 IN-WALL AP

  • Mfr # EAP615-WALL

  • Zoro # G114914078


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Omada EAP615-Wall Wireless Access Point, Installation Guide, Mounting Kits
PoE (RJ-45) Port
Yes
Depth
3.4 in
MIMO Technology
Yes
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP615-WALL
Zoro #
G114914078
UPC #
840030703607
Country of Origin
China

Dimensions

Depth
3.4 in
Height
0.8 in
Width
5.6 in

Details

Package Contents
Omada EAP615-Wall Wireless Access Point, Installation Guide, Mounting Kits
PoE (RJ-45) Port
Yes
MIMO Technology
Yes
Network Band
Dual Band
Encryption Standard
WPA2-PSK, WPA3-Personal, WPA3-ENT, WPA-ENT, WPA-PSK, WPA2-ENT
Number of Network (RJ-45) Ports
4
PoE PD Port
Yes
Beamforming Technology
Yes
Number of Internal Antennas
4
Wireless LAN Standard
802.11ax
Frequency Band
5 GHz, 2.40 GHz
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Indoor/Outdoor
Indoor
Data Encryption
Yes
Total Number of Antennas
4
Power Consumption
10 W
Wireless Transmission Speed
1.76-Gbit/s
Series
EAP
Item
Wireless Access Point

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.