Zoro Homepage

OMADA SDN AX3600 HIGH DENSE AP

  • Mfr # EAP660 HD

  • Zoro # G114914085


product price: $223.99
/ea
Free Shipping & Returns

Key Features

MIMO Technology
Yes
PoE PD Port
Yes
Wireless LAN Standard
802.11ax
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP660 HD
Zoro #
G114914085
UPC #
840030711664
Country of Origin
China

Dimensions

Height
2.5 in
Width
9.6 in
Depth
9.6 in

Details

MIMO Technology
Yes
PoE PD Port
Yes
Wireless LAN Standard
802.11ax
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Beamforming Technology
Yes
Package Contents
AX3600 Wireless Dual Band Multi-Gigabit Ceiling Mount Access Point, Power Adapter, Ceiling/Wall Mounting Kits, Installation Guide
Power Consumption
21.50 W
Environmentally Friendly
Yes
Network Band
Dual Band
Encryption Standard
WPA3-PSK, WPA-ENT, WPA-PSK, WPA3-ENT, WPA3-Personal, WPA2-PSK, WEP, WPA2-ENT
Indoor/Outdoor
Indoor
Wireless Transmission Speed
3.52-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
Data Encryption
Yes
Item
Wireless Access Point

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.