Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Omada VPN Router 10G Ports

  • Mfr # ER8411

  • Zoro # G713753795


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
8.7 in
USB Standard
USB 3.0
Redundant Power Supply Supported
Yes
Package Contents
Omada VPN Router with 10G Ports Power Cord Rack-Mount Kit Quick Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER8411
Zoro #
G713753795
UPC #
840030703300
Country of Origin
China

Dimensions

Depth
8.7 in
Width
17.3 in
Height
1.7 in

Details

Item
Router
Environmentally Friendly
Yes
USB Standard
USB 3.0
Redundant Power Supply Supported
Yes
Package Contents
Omada VPN Router with 10G Ports Power Cord Rack-Mount Kit Quick Installation Guide
Ethernet Technology
10 Gigabit Ethernet
Power Consumption
19.12 W
Number of WAN Ports
8
Total Number of Expansion Slots
3
Management Port
Yes
Total Number of Ports
8
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T, 10GBase-X
Mounting
Rack-mountable
USB Version
USB 3.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.