Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-POE170S
Zoro #
G410332019
UPC #
840030703898
Country of Origin
China
Dimensions
Height
1.7"
Width
6.1"
Depth
2.8"
Details
Item
PoE Injector
Standards
IEEE802.3i, IEEE802.3u, IEEE802.3ab, IEEE802.3af, IEEE802.3at, IEEE802.3bt
Includes
PoE+ Injector, Installation Guide, Power Cord, RJ45 Cable
Mounting
Wall Mountable
Compatibility
TP-Link Wireless Gigabit Wall-Plate Access Points: EAP235, EAP225, EAP225
Input Ports
(1)-10/100/1000Base-T
Environmentally Friendly
Yes
Maximum Output Power
60 W
Input Voltage
230 V AC, 120 V AC
Maximum Input Current
1.60 A
Output Ports
(1)-10/100/1000Base-T
Description
2 Gigabit ports ensure faster transmission, Complies with IEEE802.3af/at/bt standards, supplies up to 60 W, Reduces infrastructure costs by transmitting data and power simultaneously via an Ethernet cable, Automatically determines and supplies the exact power to meet the device's need, Wall-mounting and desktop design accommodates most installation scenarios, Plug & Play installation, requires no configuration Integrated power supply, Durable metal casing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.