Zoro Homepage

PoE Splitter, TLPOE150S

  • Mfr # TLPoE150S

  • Zoro # G5096315


product price: $24.99
/ea

Key Features

Max. Output Power
15.40 W
Input Ports
(1) 10/100/1000Base-T
Output Ports
(1) 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Max. Output Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPoE150S
Zoro #
G5096315
UPC #
845973030506
Country of Origin
Unknown

Details

Max. Output Power
15.40 W
Input Ports
(1) 10/100/1000Base-T
Output Ports
(1) 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Item
PoE Injector
Max. Output Voltage
48V DC
Standards
FCC, IEEE 802.3af compliant
Includes
TL-POE150S PoE Injector, Power Adapter, RJ45 Cable, Installation Guide
Compatibility
Access Points, IP Cameras, IP Phones

Description

IEEE 802.3af compliant. Data and power carried over the same cable up to 100 meters. Plastic case. pocket size. Auto-determine the necessary power requirements. Plug-and-Play, requires no configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.