Zoro Homepage

POLE/WALL MOUNT KIT FOR OUTDOOR AP

  • Mfr # TL-APM200

  • Zoro # G821702258


product price: $29.95
/ea

Key Features

Product Material
Stainless Steel
Durability
Water Proof
Device Supported
Wireless Bridge, Camera, Wireless Access Point
Features
Adjustable Angle
Maximum Load Capacity
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-APM200
Zoro #
G821702258
UPC #
810142822916
Country of Origin
Viet Nam

Dimensions

Width
6.79 in
Height
13.01 in

Details

Item
Pole/Wall Mount
Product Material
Stainless Steel
Durability
Water Proof
Device Supported
Wireless Bridge, Camera, Wireless Access Point
Features
Adjustable Angle
Maximum Load Capacity
11 lb
Form Factor
Wall Mountable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.