Zoro Homepage

SMB SWITCH

  • Mfr # TL-SG1210P

  • Zoro # G014883122


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
10-Port Gigabit Desktop Switch with 8-Port PoE+, Power Adapter, Installation Guide
Width
8.2 in
Depth
5 in
Mounting
Desktop, Wall
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG1210P
Zoro #
G014883122
UPC #
845973095055
Country of Origin
China

Dimensions

Width
8.2 in
Depth
5 in
Height
1 in

Details

Item
Ethernet Switch
Includes
10-Port Gigabit Desktop Switch with 8-Port PoE+, Power Adapter, Installation Guide
Mounting
Desktop, Wall
Network Technology
1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
1 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet Network
Power Source
Power Adapter
PoE (RJ-45) Port
Yes
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
1
Total Number of Network Ports
10
Power Consumption
7.11 W
PoE Budget
63 W
Total Number of Expansion Slots
1
Networking Standards
IEEE 802.3af, IEEE 802.3x, IEEE 802.3at, IEEE 802.1p
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Shared SFP Slot
No
Manageable
No
Modular
Yes
Layer Supported
2
Mounting Type
Wall Mountable, Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.