Zoro Homepage

SWITCH

  • Mfr # TL-SG1218MPE

  • Zoro # G114883169


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Depth
7.1 in
Includes
JetStream 16-Port Gigabit Easy Smart PoE/PoE+ Switch, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Width
17.3 in
Height
1.7 in
Mounting
Rack, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG1218MPE
Zoro #
G114883169
UPC #
845973086923
Country of Origin
China

Dimensions

Depth
7.1 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
JetStream 16-Port Gigabit Easy Smart PoE/PoE+ Switch, Power Cord, Installation Guide, Rackmount Kit, Rubber Feet
Mounting
Rack, Desktop
Expansion Slot Type
SFP (mini-GBIC)
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.3at, IEEE 802.3x, IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3af
Network Technology
1000Base-X, 1000Base-T
Environmentally Friendly
Yes
Power Source
Power Supply
Shared SFP Slot
Yes
Total Number of Expansion Slots
2
PoE Budget
250 W
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Power Consumption
21.40 W
Number of SFP Slots
2
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet TP/SFP Combolot, 16 x Gigabit Ethernet PoE+
Total Number of Network Ports
16
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Material
Metal
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Rack-mountable, Desktop
Layer Supported
2
Housing Material
Metal
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.