This item is Discontinued.

This item is Discontinued.
TP-Link ArcherAX20 AX1800 Dual Band Wi-Fi 6 Router (Discontinued)
Mfr #
ArcherAX20
Zoro #
G603762890
UPC # 840030700316
Country of Origin China
Category Wireless Routers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ArcherAX20
Zoro #
G603762890
UPC #
840030700316
Country of Origin
China
Description
AX1800 Dual-Band Wi-Fi 6 Router. Enjoy smooth streaming, downloading, and gaming all without buffering with Wi-Fi speeds of 1.8 GBPS: 1201 Mbps (5 GHz), 574 Mbps (2.4 GHz). Supports all previous 802.11 standards and all WiFi devices.
Main Features- Dual-Band Wi-Fi 6: Wi-Fi 6 technology achieves faster speeds, greater capacity and reduced network congestion compared to the previous generation.2
- Next-Gen 1.8 Gbps Speeds: Enjoy smoother and more stable streaming, gaming, downloading and more with WiFi speeds up to 1.8 Gbps (1200 Mbps on 5 GHz band and 574 Mbps on 2.4 GHz band).1
- Connect More Devices: Wi-Fi 6 technology communicates more data to more devices using revolutionary OFDMA technology while simultaneously reducing lag for ultra-responsive entertainment.3
- Quad-Core Processing: The powerful 1.5 GHz quad-core CPU ensures communications between your router and connected devices are smooth.
- Extensive Coverage: Achieve the strongest, most reliable WiFi coverage with Archer AX1800 as it focuses signal strength to your devices far away using Beamforming technology, 4 antennas and an advanced front-end module (FEM) chipset.
- Increased Battery Life for Devices: Target Wake Time technology reduces your devices' power consumption to extend their battery life.5
- Easy Setup: Set up your router in minutes with the powerful TP-Link Tether App
- Backward Compatible: Archer AX20 supports all previous 802.11 standards and all WiFi devices
- Processor: 1.5 GHz Quad-Core CPU
- External Power Supply: 12 V / 1.5 A
- Antenna: 4x Fixed Omni-Directional Antennas
- Frequency: 5 GHz
- Wireless Standards: Wi-Fi 6
- Signal Rate: 1201 Mbps (5 GHz)
- Transmit Power: FCC:<30dBm(2.4 GHz & 5.15 GHz~5.825 GHz)
- WAN Type: Dynamic IP/Static IP/PPPoE
- Management: Parental Control
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- Wei
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.