
TP-Link (ER7206) Wireless Router
Mfr # ER7206
Zoro # G410126557
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Package Contents
SafeStream Gigabit Multi-WAN VPN Router, Power Cord, Quick Installation Guide
Depth
5.2 in
Height
1.4 in
Total Number of Expansion Slots
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER7206
Zoro #
G410126557
UPC #
840030701474
Country of Origin
Viet Nam
Dimensions
Depth
5.2 in
Height
1.4 in
Width
8.9 in
Details
Item
Router
Package Contents
SafeStream Gigabit Multi-WAN VPN Router, Power Cord, Quick Installation Guide
Total Number of Expansion Slots
1
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Firewall Type
NAT, SPI
Network Technology
1000Base-X, 10/100/1000Base-T
Description
PORT: 1 Gigabit SFP WAN Port, 1 Gigabit RJ45 WAN Port, 2 Gigabit WAN/LAN RJ45 Ports, 2 Gigabit RJ45 LAN port. FEATURE: Integration with Omada SDN Controller, Support 100 IPsec VPN Tunnels, 50 PPTP/L2TP VPN Tunnels, 50 OpenVPN Tunnels, 150000 Concurrent Sessions, Load Balance, Link Backup, Policy-based Firewall, Static Routing, Policy Routing, Multi-net DHCP, Guest Portal, VLAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.