Zoro Homepage

TP-LINK OMADA TRUE WIFI6 AX1800 GIGABIT OUTDOOR ACCESS POINT MESH

  • Mfr # EAP610-OUTDOOR

  • Zoro # G714909962


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Network Band
Dual Band
Package Contents
EAP610-Outdoor Wireless Access Point, Passive PoE Adapter, Power Cord, Mounting Kits, Waterproof Kits, Waterproof Antenna, Installation Guide
Width
11 in
Frequency Band
2.40 GHz, 5 GHz
Encryption Standard
WPA2-PSK, WEP, WPA-PSK, WPA-ENT, WPA3-ENT, WPA2-ENT, WPA3-Personal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP610-OUTDOOR
Zoro #
G714909962
UPC #
845973073145
Country of Origin
China

Dimensions

Width
11 in
Depth
4.2 in
Height
2.2 in

Details

Network Band
Dual Band
Package Contents
EAP610-Outdoor Wireless Access Point, Passive PoE Adapter, Power Cord, Mounting Kits, Waterproof Kits, Waterproof Antenna, Installation Guide
Frequency Band
2.40 GHz, 5 GHz
Encryption Standard
WPA2-PSK, WEP, WPA-PSK, WPA-ENT, WPA3-ENT, WPA2-ENT, WPA3-Personal
Indoor/Outdoor
Outdoor
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Beamforming Technology
Yes
PoE PD Port
Yes
MIMO Technology
Yes
Wireless Transmission Speed
1.80-Gbit/s
Ingress Protection (IP) Rating
IP67
Ethernet Technology
Gigabit Ethernet
Data Encryption
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Item
Wireless Access Point

Description

TP-LINK EAP610-OUTDOOR OMADA TRUE WIFI6 AX1800 GIGABIT OUTDOOR ACCESS POINT MESH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.