Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TP-LINK OMADA WIFI 6 AX5400 WIRELESS 2.5G CEILING MOUNT ACCESS POINT SUPP

  • Mfr # EAP670

  • Zoro # G814909916


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Beamforming Technology
Yes
Encryption Standard
WPA3, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA3-Personal, WPA-ENT, WPA2-ENT
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAP670
Zoro #
G814909916
UPC #
840030707155
Country of Origin
China

Dimensions

Height
2.5 in
Width
9.6 in
Depth
9.6 in

Details

Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Beamforming Technology
Yes
Encryption Standard
WPA3, WPA2-PSK, WPA-PSK, WPA3-ENT, WPA3-Personal, WPA-ENT, WPA2-ENT
Number of Network (RJ-45) Ports
1
Power Consumption
19.80 W
Wireless Transmission Speed
5.27-Gbit/s
Data Encryption
Yes
MIMO Technology
Yes
Package Contents
AX5400 Ceiling Mount WiFi 6 Access Point, Power Adapter, Ceiling/Wall Mounting Kits, Installation Guide
Environmentally Friendly
Yes
PoE PD Port
Yes
Frequency Band
2.40 GHz, 5 GHz
Ethernet Technology
2.5 Gigabit Ethernet
Item
Wireless Access Point

Description

TP-LINK EAP670 OMADA WIFI 6 AX5400 WIRELESS 2.5G CEILING MOUNT ACCESS POINT SUPP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.