Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tp-Link TP-Link RE650 AC2600 Dual Band Wi-Fi Range Extender RE650

TP-Link RE650 AC2600 Dual Band Wi-Fi Range Extender (Discontinued)

  • Mfr # RE650
  • Zoro # G903932177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE650
Zoro #
G903932177
UPC #
845973095857
Country of Origin
China

Description

Features
  • Determine the best location for installation with the Intelligent Signal Indicator
  • Beamforming Technology Send targeted Wi-Fi signal to individual devices for stronger connections
  • Works with any standard router or gateway and High Speed Mode
  • 4-Stream for AC2600 Dual Band Wi-Fi
  • Simultaneous 800Mbps on 2.4GHz + 1733Mbps on 5GHz
Specifications
  • Color: White
  • Style: AC2600
  • Dimension: 3.4 x 1.6 x 6.4 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.